CONTINENTAL
CONTINENTAL
2926V486-S
CONTINENTAL CONTINENTAL
Description
2926V486-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 26 DEG ANGLE
26 Degree Angle Series; Variable Speed Style; 48.6" Pitch Length; 1-13/16" Width; 49.2" Outside Length; Kevlar Tensile Material
Part #
2926V486-S
BDI #
401038
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V486-S/p/401038
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.79
EAN
0037256061271
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
1.74
Long Description
26 Degree Angle Series; Variable Speed Style; 48.6" Pitch Length; 1-13/16" Width; 49.2" Outside Length; Kevlar Tensile Material
Belt Pitch Length
48.6 Inch | 1,234.44 Millimeter
Belt Width
1.812 Inch | 46.025 Millimeter
Belt Outside Length
49.2 Inch | 1,249.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh