MEGADYNE GROUP
MEGADYNE GROUP
3326V478
MEGADYNE GROUP MEGADYNE GROUP
Description
3326V478 VARIABLE SPEED BELT ; 2-1/16" WD 48.5" OUTSIDE LG
26 Degree Angle Series; Variable Speed Style; 47.8" Pitch Length; 2-1/16" Width; 48-1/2" Outside Length; Polyester Tensile Material
Part #
3326V478
BDI #
537597
Details
374.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3326V478/p/537597
Your Price
$ 374.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.944
EAN
0746041196059
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3326V478
Long Description
26 Degree Angle Series; Variable Speed Style; 47.8" Pitch Length; 2-1/16" Width; 48-1/2" Outside Length; Polyester Tensile Material
Belt Outside Length
48.5 Inch | 1,231.9 Millimeter
Belt Pitch Length
47.8 Inch | 1,214.12 Millimeter
Belt Width
2.062 Inch | 52.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


