SKF
SKF
PHG VS70X18X1900
SKF SKF
Description
PHG VS70X18X1900 VARIABLE SPEED BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Variable Speed Belt; 30 Degree Angle; 1920MM Pitch Length; 70MM Width; 2013.098MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS70X18X1900
BDI #
1272760

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS70X18X1900/p/1272760
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.68
EAN
7316573032311
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
1900MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 30 Degree Angle; 1920MM Pitch Length; 70MM Width; 2013.098MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
75.591 Inch | 1920 Millimeter
Belt Width
2.756 Inch | 70 Millimeter
Belt Outside Length
79.256 Inch | 2013.098 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh