对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

16221800 Pulley T5, BW=10mm https://www.bdiexpress.com/medias/INDMEDXXXXXX-T5-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MTd8aW1hZ2UvanBlZ3xhRGxqTDJnelppOHhNRFEzTXpjMU5UazJOelV4T0M5SlRrUk5SVVJZV0ZoWVdGaGZWRFZmUkVOZk16QXdlRE13TUM1cWNHY3w1MWM3ZGI0ZjI0NGFhODIyODMwZTRmOGUyOGU2Zjk5Nzk3YzdkMjQ2ODFiMzM4ZjVlMjMwNGMxOTY4NWQ3NmRj
27360902 同步带轮 

MADLER MADLER

16221800 Pulley T5, BW=10mm

描述

MADLER 16221800 Pulley T5, BW=10mm

Synchronous Pulley; 10MM Belt Width; 18 Teeth; 15MM Face Width; 20MM Hub Diameter; 28.65MM Pitch Diameter; Aluminum

制造商部件号

16221800 Pulley T5, BW=10mm

BDI部件号
27360902

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
MADLER
最低订购量
重量 / Kilogram
0.031
Product Group - BDI
M02354
名称
Pulley
关键字串
Synchronous
重量/磅
0.06834
产品明细
Synchronous Pulley
产品规格
10MM Belt Width; 18 Teeth; 15MM Face Width; 20MM Hub Diameter; 28.65MM Pitch Diameter; Aluminum
详细描述
Synchronous Pulley; 10MM Belt Width; 18 Teeth; 15MM Face Width; 20MM Hub Diameter; 28.65MM Pitch Diameter; Aluminum