https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NjZ8aW1hZ2UvanBlZ3xhR1EwTDJnM09DOHhNREUwT0RVek56WTVOakk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5UlJGOHpNREI0TXpBd0xtcHdad3xkOTgwYzdhYmRlZDBlZjNjZWM3ZDU3YjRlOTU4ZDdiOTU4Y2Q4YmU3ODk5N2E4NjQxYmIyYzI3Njk5YzhhMzA3
24302252
Pulleys - Synchronous
TIMKEN
TIMKEN
26H100-SDS
TIMKEN TIMKEN
Description
26H100-SDS TIMING PULLEY ; QD BUSHED 101756330
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 26 Teeth; 1-5/16" Face Width; Bushed; 4.084" Outside Diameter; 4.138" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
26H100-SDS
BDI #
24302252
Details
179.3076795
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/26H100-SDS/p/24302252
Your Price
$ 179.31 / each
$ 190.29 / each BDIExpress
$ 190.29 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.771
EAN
0070964160133
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
2
Long Description
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 26 Teeth; 1-5/16" Face Width; Bushed; 4.084" Outside Diameter; 4.138" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Outside Diameter
4.084 Inch | 103.73 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
4.391 Inch | 111.531 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Pitch Diameter
4.138 Inch | 105.11 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh