https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mzd8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREk1TXpRMk56QTFOREV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVRGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTYyNDkwZWEyNWYyODQyMDViOTViZmFhM2U3NDU2MTM0MGM1YmFiM2ViMjRhM2Q2ODE5NmJlZjE4NzFhNDJiZA
255267
Pulleys - Synchronous
DODGE
DODGE
28XL037 X 1/4 MPB
DODGE DODGE
Description
28XL037 X 1/4 MPB TIMING BELT PULLEY
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 28 Teeth; 0.43" Face Width; Rough Bore; 2.03" Flange OD; 1.763" Outside Diameter; 1.783" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 13/16" M
Part #
113411
BDI #
255267
Details
45.97384287
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/28XL037-X-1-4-MPB/p/255267
Your Price
$ 45.97 / each
$ 84.00 / each BDIExpress
$ 84.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.209
EAN
0782475087815
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.813
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
28XL037 X 1/4 MPB
Manufacturer Internal Number
113411
Weight / LBS
0.34
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 28 Teeth; 0.43" Face Width; Rough Bore; 2.03" Flange OD; 1.763" Outside Diameter; 1.783" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 13/16" M
Belt Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.763 Inch | 44.77 Millimeter
Pitch Diameter
1.783 Inch | 45.28 Millimeter
Face Width
0.43 Inch | 10.922 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.03 Inch | 51.562 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh