![29XL037 AL NR. XA37029](/medias/INDXXXPULLEY-SYNC-XL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mzd8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREk1TXpRMk56QTFOREV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVRGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTYyNDkwZWEyNWYyODQyMDViOTViZmFhM2U3NDU2MTM0MGM1YmFiM2ViMjRhM2Q2ODE5NmJlZjE4NzFhNDJiZA)
![29XL037 AL NR. XA37029](/medias/INDXXXPULLEY-SYNC-XL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mzd8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREk1TXpRMk56QTFOREV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVRGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTYyNDkwZWEyNWYyODQyMDViOTViZmFhM2U3NDU2MTM0MGM1YmFiM2ViMjRhM2Q2ODE5NmJlZjE4NzFhNDJiZA)
1405638
Pulleys - Synchronous
SATI
SATI
29XL037 AL NR. XA37029
SATI SATI
Description
SATI 29XL037 AL NR. XA37029
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 29 Teeth; 0.43" Face Width; Rough Bore; 2.008" Flange OD; 1.826" Outside Diameter; 1.846" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
29XL037 AL NR. XA37029
BDI #
1405638
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/29XL037-AL-NR-XA37029/p/1405638
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.22
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
29
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.485
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 29 Teeth; 0.43" Face Width; Rough Bore; 2.008" Flange OD; 1.826" Outside Diameter; 1.846" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
1.846 Inch | 46.89 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
2.008 Inch | 51 Millimeter
Face Width
0.43 Inch | 10.922 Millimeter
Outside Diameter
1.826 Inch | 46.39 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh