![36T5/48-0 NR. 36T5048](/medias/INDXXXPULLEY-SYNC-T-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTZ8aW1hZ2UvanBlZ3xhRFEzTDJoaU15ODVPREExTmpFNE1UVXhORFUwTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlRrWk1Yek13TUhnek1EQXVhbkJufGRkOGVhNWZhNmNiZTI2NDJmMzBkMmM1NTM4NjNhMTEwOWVlNTZmM2Q0OTNjZDdiYTAyZjg5MmU5NDM3MGI2MGU)
![36T5/48-0 NR. 36T5048](/medias/INDXXXPULLEY-SYNC-T-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTZ8aW1hZ2UvanBlZ3xhRFEzTDJoaU15ODVPREExTmpFNE1UVXhORFUwTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlRrWk1Yek13TUhnek1EQXVhbkJufGRkOGVhNWZhNmNiZTI2NDJmMzBkMmM1NTM4NjNhMTEwOWVlNTZmM2Q0OTNjZDdiYTAyZjg5MmU5NDM3MGI2MGU)
1404391
Pulleys - Synchronous
SATI
SATI
36T5/48-0 NR. 36T5048
SATI SATI
Description
SATI 36T5/48-0 NR. 36T5048
25MM Belt Width; 5 Millimeter Belt Pitch; T5-25 Belt Style; 48 Teeth; 30MM Face Width; Rough Bore; 0MM Flange OD; 75.55MM OD; 76.55MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
36T5/48-0 NR. 36T5048
BDI #
1404391
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/36T5-48-0-NR-36T5048/p/1404391
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.4
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
T5-25
Number of Teeth
48
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
1.354
Long Description
25MM Belt Width; 5 Millimeter Belt Pitch; T5-25 Belt Style; 48 Teeth; 30MM Face Width; Rough Bore; 0MM Flange OD; 75.55MM OD; 76.55MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
1.181 Inch | 30 Millimeter
Outside Diameter
2.974 Inch | 75.55 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
3.014 Inch | 76.55 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh