1130730
Sheaves - Fixed Pitch
GATES
GATES
QD6A37.6/B38.0
GATES GATES
Description
QD6A37.6/B38.0 TRANSMISSION PULLEY
6 Grooves; 38.35" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
78326380
BDI #
1130730
Details
2834.05210526
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD6A37-6-B38-0/p/1130730
Your Price
$ 2,834.05 / each
$ 3,023.01 / each BDIExpress
$ 3,023.01 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
79.38
EAN
0698672023900
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
E
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
79.45
Long Description
6 Grooves; 38.35" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
38 Inch | 965.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 50 To 65 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
37.6 Inch | 955.04 Millimeter
Outside Diameter
38.35 Inch | 974.09 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh