

25177615
链轮
HYTROL CONVEYOR
HYTROL CONVEYOR
028.13836
HYTROL CONVEYOR HYTROL CONVEYOR
描述
HYTROL CONVEYOR 028.13836
Roller Chain Sprocket; 1-7/16" Bore; 50 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 5/8" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
制造商部件号
028.13836
BDI部件号
25177615
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E9%93%BE%E8%BD%AE/028-13836/p/25177615
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02312
名称
Sprocket
关键字串
Roller Chain
产品明细
Roller Chain Sprocket
产品规格
1-7/16" Bore; 50 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 5/8" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
详细描述
Roller Chain Sprocket; 1-7/16" Bore; 50 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 5/8" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material