https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2Nzl8aW1hZ2UvanBlZ3xhR1F4TDJnME5pOHhNRFV3TnpRME56QTNORGcwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDJkN2Q3MWY0ZDQwYjhmZGZhNTdiYTEwM2Y1NTUyNjhiMjIyNTI1ODAwYjg2NmEzM2Q1ZTdlNGQxMjAwOTBmNzE
614202
Roller Chain Sprockets
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
100BS22 2 3/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
100BS22 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 2-3/16" Bore; 100 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.444" Outside Diameter; 8.784" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
100BS22 2 3/16
BDI #
614202
Details
332.6615147
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100BS22-2-3-16/p/614202
Your Price
$ 332.66 / each
$ 819.53 / each BDIExpress
$ 819.53 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.544
EAN
0697950296890
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
15.1
Long Description
Roller Chain Sprocket; 2-3/16" Bore; 100 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.444" Outside Diameter; 8.784" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
8.784 Inch | 223.114 Millimeter
Outside Diameter
9.444 Inch | 239.878 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh