

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D10A50H X 100 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR D10A50H X 100 MTO
Roller Chain Sprocket; 100MM Bore; 10B-2 Chain; 50 Teeth; 2 Row of Teeth; Hardened Teeth; 261.849MM Outside Diameter; 252.82MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
D10A50H X 100 MTO
BDI #
23952970
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D10A50H-X-100-MTO/p/23952970
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
10B-2
Number of Teeth
50
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 100MM Bore; 10B-2 Chain; 50 Teeth; 2 Row of Teeth; Hardened Teeth; 261.849MM Outside Diameter; 252.82MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
10.309 Inch | 261.849 Millimeter
Bore
3.937 Inch | 100 Millimeter
Pitch Diameter
9.954 Inch | 252.82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh