https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-3-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3M3xpbWFnZS9qcGVnfGFHWXdMMmcxTXk4eE1EYzJOamd3TnpJMk9UUXdOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh6WDFGRVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDllYzE5YTI2ZmRjMmQ2OWQ5MmE3Yjc4YjM2ZjE0NDNmMDY0NDFkZDNiODZmODgwZGRlZTNiNjdhMDVlMDE3OWQ
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-3-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3M3xpbWFnZS9qcGVnfGFHWXdMMmcxTXk4eE1EYzJOamd3TnpJMk9UUXdOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh6WDFGRVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDllYzE5YTI2ZmRjMmQ2OWQ5MmE3Yjc4YjM2ZjE0NDNmMDY0NDFkZDNiODZmODgwZGRlZTNiNjdhMDVlMDE3OWQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E60E76
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E60E76 ROLLER CHAIN SPROCKET ; 3/4" P 76T TRIPLE BORE FOR E BUSHING
Roller Chain Sprocket; 60-3 Chain; 76 Teeth; 3 Row of Teeth; No Hardened Teeth; 18.584" Outside Diameter; 18.149" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
E60E76
BDI #
608649
Details
1609.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E60E76/p/608649
Your Price
$ 1,609.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
28.58
EAN
0697950019215
Product Group - BDI
M02312
Chain Size
60-3
Number of Teeth
76
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
E
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
87
Long Description
Roller Chain Sprocket; 60-3 Chain; 76 Teeth; 3 Row of Teeth; No Hardened Teeth; 18.584" Outside Diameter; 18.149" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
18.584 Inch | 472.034 Millimeter
Pitch Diameter
18.149 Inch | 460.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

