

25198367
链轮
MISUMI
MISUMI
FBN40B36D20
MISUMI MISUMI
描述
MISUMI FBN40B36D20 ; 机械传动类/链轮
Roller Chain Sprocket; 20MM Bore; 40 Chain; 36 Teeth; 1 Row of Teeth; 169MM Outside Diameter; 161.87" Pitch Diameter; B-Hub One Side; Finished Bore; 1/2" Chain Pitch; ANSI Roller Chain Type; With Keyway; Steel Material
制造商部件号
MISUMI FBN40B36D20
BDI部件号
25198367
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E9%93%BE%E8%BD%AE/FBN40B36D20/p/25198367
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02312
名称
Sprocket
关键字串
Roller Chain
产品明细
Roller Chain Sprocket
产品规格
20MM Bore; 40 Chain; 36 Teeth; 1 Row of Teeth; 169MM Outside Diameter; 161.87" Pitch Diameter; B-Hub One Side; Finished Bore; 1/2" Chain Pitch; ANSI Roller Chain Type; With Keyway; Steel Material
详细描述
Roller Chain Sprocket; 20MM Bore; 40 Chain; 36 Teeth; 1 Row of Teeth; 169MM Outside Diameter; 161.87" Pitch Diameter; B-Hub One Side; Finished Bore; 1/2" Chain Pitch; ANSI Roller Chain Type; With Keyway; Steel Material