327863
Roller Chain Sprockets
BROWNING
BROWNING
H60H20
BROWNING BROWNING
Description
H60H20 ROLLER CHAIN SPROCKET ; BUSHED HARD
Roller Chain Sprocket; 60 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 5.186" Outside Diameter; 4.794" Pitch Diameter; B-Hub One Side; Bushed Mount; H Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1177948
BDI #
327863
Details
266.69998095
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H60H20/p/327863
Your Price
$ 266.70 / each
$ 502.25 / each BDIExpress
$ 502.25 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.041
EAN
0662289175758
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
H
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1177948
Weight / LBS
2.34
Long Description
Roller Chain Sprocket; 60 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 5.186" Outside Diameter; 4.794" Pitch Diameter; B-Hub One Side; Bushed Mount; H Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.186 Inch | 131.724 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
4.794 Inch | 121.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh