https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
20299219
滚子链
DONGHUA
DONGHUA
12A-1 O/L
DONGHUA DONGHUA
描述
DONGHUA 12A-1 O/L
Chain Offset Link; 60; Cottered; 3/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 15/32" Roller Dia; 0.495" Roller Wid; 0.095" Plate Thickness; 0.709" Plate Height; 15/64" Pin Dia
制造商部件号
12A-1 O/L
BDI部件号
20299219
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/12A-1-O-L/p/20299219
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 23 |
BDI- 匈牙利 | 29 |
BDI- 罗马尼亚 | 23 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.35
Product Group - BDI
M02122
名称
Link
关键字串
Chain
产品明细
Chain Offset Link
产品规格
Chain Offset Link; 60; Cottered; 3/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 15/32" Roller Dia; 0.495" Roller Wid; 0.095" Plate Thickness; 0.709" Plate Height; 15/64" Pin Dia
详细描述
Chain Offset Link; 60; Cottered; 3/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 15/32" Roller Dia; 0.495" Roller Wid; 0.095" Plate Thickness; 0.709" Plate Height; 15/64" Pin Dia