Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24A-2 O/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2OTB8aW1hZ2UvanBlZ3xhR1kxTDJoaFpDOHhNRFF4T0RZME1UZzVOVFExTkM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnwzNzE0NGU1ZjUxYjM5MTk4ZDBjNjRhZTllYjgzZjRlNDViZDE0ZmUxODc3NDUzZTliNzc3ZjdmMjUxYjU4ZGJj
20299234 Roller Chains 

DONGHUA DONGHUA

24A-2 O/L

Description

DONGHUA 24A-2 O/L

Chain Offset Link; 120-2; Cottered; 1-1/2" Chain Pitch; Standard; 2 Strand; Carbon Steel; ISO; 7/8" Roller Dia; 0.993" Roller Wid; 0.189" Plate Thickness; 1-13/32" Plate Height; 0.437" Pin Dia

Part #

24A-2 O/L

BDI #
20299234

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DONGHUA
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.5
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
Product Detail
Chain Offset Link
Product Specification
Chain Offset Link; 120-2; Cottered; 1-1/2" Chain Pitch; Standard; 2 Strand; Carbon Steel; ISO; 7/8" Roller Dia; 0.993" Roller Wid; 0.189" Plate Thickness; 1-13/32" Plate Height; 0.437" Pin Dia
Long Description
Chain Offset Link; 120-2; Cottered; 1-1/2" Chain Pitch; Standard; 2 Strand; Carbon Steel; ISO; 7/8" Roller Dia; 0.993" Roller Wid; 0.189" Plate Thickness; 1-13/32" Plate Height; 0.437" Pin Dia