https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
1486213
Roller Chains
RENOLD
RENOLD
24B-1 46 PITCHES LONG
RENOLD RENOLD
Description
RENOLD 24B-1 46 PITCHES LONG
Roller Chain; 24B Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6.1MM Plate Thickness; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
24B-1 46 PITCHES LONG
BDI #
1486213
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/24B-1-46-PITCHES-LONG/p/1486213
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.1
Product Group - BDI
M02290
Chain Size
24B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Curved
Other Features
46 Links
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
7.1
Long Description
Roller Chain; 24B Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6.1MM Plate Thickness; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.576 Inch | 14.63 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Plate Thickness
0.24 Inch | 6.1 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Height
1.315 Inch | 33.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh