https://www.bdiexpress.com/medias/INDUSTCHNXXX-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwMzh8aW1hZ2UvanBlZ3xhR1JpTDJnM09TOHhNRE0wTnpJME5qQXlOamM0TWk5SlRrUlZVMVJEU0U1WVdGaGZNMTlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDczOTk0ODAzYmIyOWZiMDE1NWVlYTFjMWJlMjRiMjFiMjUxNTBkMTFmOTIxM2VhN2E4YjYzMDM5NzMxYmI4NTk
24965993
Roller Chains
TSUBAKI
TSUBAKI
RS12B-3-RP 64L/PC
TSUBAKI TSUBAKI
Description
TSUBAKI RS12B-3-RP 64L/PC
Roller Chain; 12B-3 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
RS12B-3-RP 64L/PC
BDI #
24965993
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS12B-3-RP-64L-PC/p/24965993
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
4.63
Product Group - BDI
M02290
Chain Size
12B-3
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
64 Links
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 12B-3 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.634 Inch | 16.1 Millimeter
Roller Width
0.46 Inch | 11.68 Millimeter
Plate Thickness
0.071 Inch | 1.8 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh