BREWER MACH AND GEAR
BREWER MACH AND GEAR
HL
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
HL TENSIONER ; SHFT MTD 1-1/2" SHFT DIA 16" L 4-3/8" W
Shaft Mounted; 1-1/2" Shaft Diameter; 16" Overall Length; 4-3/8" Overall Width; 3-5/8" Overall Height; Adjustable
Part #
HL
BDI #
21436976
Details
275.79
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/HL/p/21436976
Your Price
$ 275.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
7.204
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Shaft Mounted
Used With
SO5 - SO6 Shaft
Shaft Length
4 | 6
Mounting Bolts
5/8
Thread Size
1-14
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Screw Adjustment
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Weight / LBS
15.88
Long Description
Shaft Mounted; 1-1/2" Shaft Diameter; 16" Overall Length; 4-3/8" Overall Width; 3-5/8" Overall Height; Adjustable
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Overall Width
4.375 Inch | 111.125 Millimeter
Overall Length
16 Inch | 406.4 Millimeter
Overall Height
3.625 Inch | 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


