Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NT90-100-0-RM090-40 https://www.bdiexpress.com/medias/INDTHOSPDRED-NT90-WRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MzJ8aW1hZ2UvanBlZ3xhR0ppTDJneVlpODVOamMyTURVM05qUXdPVGt3TG1wd1p3fGZmNzM0YTdjMzFhZTVhZTA0Zjg4MTFlNjM5YTdhZjg4ODRkNzE0NmM2NjY4OWQ0MGNlNDIwYzhlNjI1N2YwYmM
853145 Inline Shafts 

BOSTON GEAR BOSTON GEAR

NT90-100-0-RM090-40

Description

NT90-100-0-RM090-40 PLANETARY GEARHEAD ; NON RETURNABLE

Speed Reducer; Inline Type; 100:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; NT90 Series; Flange Mounted; Anodized Aluminum; Output Torque

Part #

64-316913-D479

BDI #
853145

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3245.6843835500003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,245.68 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
2.54
EAN
0781711238660
Product Group - BDI
M02282
Tradename
NEMATRUE
Reducer Type
Inline
Nominal Ratio
100:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
17.5
Mounting Method
Flange Mounted
Gearing
Planetary-Spur
Manufacturer's Series
NT90
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
5.51155
Long Description
Speed Reducer; Inline Type; 100:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; NT90 Series; Flange Mounted; Anodized Aluminum; Output Torque
Bolt Hole Diameter
0.256 Inch | 6.5 Millimeter
Output Shaft Diameter
0.787 Inch | 20 Millimeter
Output Shaft Length
1.417 Inch | 36 Millimeter
Overall Width
3.543 Inch | 90 Millimeter
Overall Height
3.543 Inch | 90 Millimeter
Overall Length
6.841 Inch | 173.77 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh