Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TB 2517-55 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099323-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1MDJ8aW1hZ2UvanBlZ3xhREUyTDJnM055OHhNREEzTmpZME9EWXpOalEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1Rrek1qTmZNekF3V0RNd01DNXFjR2N8ZDRjZWRmNTc3OTdiYjk0MGFlN2JmMTFiMjQ1MTM3NDdhNDViZmY3OTY1MTFjZTZiZmJmYTdmOWNjZjUxZDg4OQ
25099323 Bushings 

OPTIBELT OPTIBELT

TB 2517-55

Description

TB 2517-55 TAPER BUSHING ; 55MM

Shaft Bushing; Taper Lock; 55MM Outside Diameter; 45MM Length; 1/2" X 1" Hexagonal Socket Screw; Cast Iron Material

Part #

TB 2517-55

BDI #
25099323

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.optibelt.com
Product Detail
Shaft Bushing
Product Specification
Taper Lock; 55MM Outside Diameter; 45MM Length; 1/2" X 1" Hexagonal Socket Screw; Cast Iron Material
Long Description
Shaft Bushing; Taper Lock; 55MM Outside Diameter; 45MM Length; 1/2" X 1" Hexagonal Socket Screw; Cast Iron Material