CLIMAX METAL
CLIMAX METAL
2C-168
CLIMAX METAL CLIMAX METAL
Description
2C-168 CLAMP COLLAR ; 1-11/16" BORE BLK OXD STL 2-PIECE
1-11/16" Bore; Shaft Collar; Steel; 2-3/4" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split
Part #
2C-168
BDI #
193527
Details
33.31
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2C-168/p/193527
Your Price
$ 33.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.28
EAN
0044861210581
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
1-11/16" Bore; Shaft Collar; Steel; 2-3/4" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split
Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


