

25101444
锁紧环
EBC
EBC
2SC043
EBC EBC
描述
EBC 2SC043 ; 轴承配件/偏心套
Shaft Collar; 7/16" Bore; 15/16" Outside Diameter; 3/8" Width; #6-32 X 3/8" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split
制造商部件号
EBC 2SC043
BDI部件号
25101444
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/2SC043/p/25101444
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Collar
关键字串
Shaft
产品明细
Shaft Collar
产品规格
7/16" Bore; 15/16" Outside Diameter; 3/8" Width; #6-32 X 3/8" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split
详细描述
Shaft Collar; 7/16" Bore; 15/16" Outside Diameter; 3/8" Width; #6-32 X 3/8" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split