Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LC-050 https://www.bdiexpress.com/medias/INDXXXLCKCLR-LC-1SOL-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MTJ8aW1hZ2UvanBlZ3xhREF3TDJobU5TOHhNRFUxTlRFMU1qUXdNRFF4TkM5SlRrUllXRmhNUTB0RFRGSmZURU5mTVZOUFRGOWFVMVJNWHpNd01IZ3pNREF1YW5CbnxlMjExOGZhZDY4MzU5ZjIwMTJkZjQ4NDRkZTVlM2I3NzhlNTM5N2I5NzY0OGRkNzBjZDAxMDA3MmE3N2YwZjNi
196555 Collars 

CLIMAX METAL CLIMAX METAL

LC-050

Description

LC-050 SET SCREW COLLAR ; 1/2" BORE ZNC PTD STL LIGHTWEIGHT

1/2" Bore; Shaft Collar; Steel; 7/8" Outside Diameter; 3/8" Width; One Set Screw; 1/4-20 X 3/16 Set Screw Size; One Piece Solid

Part #

LC-050

BDI #
196555

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2.06 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2.06 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
EAN
0044861389881
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/4-20 X 3/16
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance | Zinc Plated | Light Weight
Inch - Metric
Inch
Long Description
1/2" Bore; Shaft Collar; Steel; 7/8" Outside Diameter; 3/8" Width; One Set Screw; 1/4-20 X 3/16 Set Screw Size; One Piece Solid
Outside Diameter
0.875 Inch | 22.225 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Bore
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh