LINKBELT
LINKBELT
U2255S
LINKBELT LINKBELT
Description
U2255S SET COLLAR KIT ; POR
Shaft Collar Kit; Set Screw; One Piece Solid; Steel Material; For 200 Series Standard Duty Ball Bearing
Part #
2022064
BDI #
582288
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/U2255S/p/582288
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.138
EAN
0662327149864
Product Group - BDI
M06110
Noun
Kit
Keyword String
Shaft Collar
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.3
Product Detail
Shaft Collar Kit
Product Specification
Set Screw; One Piece Solid; Steel Material
Long Description
Shaft Collar Kit; Set Screw; One Piece Solid; Steel Material; For 200 Series Standard Duty Ball Bearing