Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SLD 2600 MM 140X190 https://www.bdiexpress.com/medias/INDLOVLCKASY-SLD2600-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NDd8aW1hZ2UvanBlZ3xhRGRrTDJnell5ODRPVFkwTnprM01EY3hNemt3TG1wd1p3fDY2MjQ1N2MyOTNlOGFkNzJmOTQ4MmFlMDlmNjI2OWRkYzJiOGRhYzIzM2M5MWQ4MzAxNWIxYzA5ZDU0OWE1NDc
598884 Keyless Locking Assemblies 

TIMKEN LOVEJOY TIMKEN LOVEJOY

SLD 2600 MM 140X190

Description

SLD 2600 MM 140X190 SHAFT LOCKING DEVICE

Keyless Screw Locking Assembly; 140MM Bore; 190MM Outside Diameter; 116MM Length; 14MM Additional Length for Cap; Steel; SLD2600 Series; M14 Cap Screw

Part #

69790497953

BDI #
598884

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2365.85 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,365.85 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
9.8
EAN
0697904979534
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD2600
Cap Screw
M14
Other Features
14 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
SLD 2600 MM 140X190
Manufacturer Internal Number
97953
Weight / LBS
21.605
Long Description
Keyless Screw Locking Assembly; 140MM Bore; 190MM Outside Diameter; 116MM Length; 14MM Additional Length for Cap; Steel; SLD2600 Series; M14 Cap Screw
Additional Length for Cap
0.551 Inch | 14 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Bore
5.512 Inch | 140 Millimeter
Length
4.567 Inch | 116 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh