https://www.bdiexpress.com/medias/INDSNLXXXXXX-LOCK-NUT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1N3xpbWFnZS9qcGVnfGFEVTBMMmhsTnk4eE1ETXlORE13TURBd05UUXdOaTlKVGtSVFRreFlXRmhZV0ZoZlRFOURTMTlPVlZSZk16QXdlRE13TUM1cWNHY3wxYjBmNTk0Zjk3OGMxZDJiMTg3OGJhM2Y1ZjcxOWQxZDM0ODE2MjQ4YTBhMGNmZWE3YzdjNjY2MzdhMDE0M2Y3
https://www.bdiexpress.com/medias/INDSNLXXXXXX-LOCK-NUT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1N3xpbWFnZS9qcGVnfGFEVTBMMmhsTnk4eE1ETXlORE13TURBd05UUXdOaTlKVGtSVFRreFlXRmhZV0ZoZlRFOURTMTlPVlZSZk16QXdlRE13TUM1cWNHY3wxYjBmNTk0Zjk3OGMxZDJiMTg3OGJhM2Y1ZjcxOWQxZDM0ODE2MjQ4YTBhMGNmZWE3YzdjNjY2MzdhMDE0M2Y3
STANDARD LOCKNUT
STANDARD LOCKNUT
N06
STANDARD LOCKNUT STANDARD LOCKNUT
Description
N06 BEARING LOCKNUT ; 1.173" DIA 18-TPI
N Series Bearing Lock Nut; 1.173-18" Thread Size; 1-3/4" OD; 1-1/2" Face Dia; 13/32" Width; Steel
Part #
N06
BDI #
21925127
Details
8.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N06/p/21925127
Your Price
$ 8.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.063
EAN
0073753300441
Product Group - BDI
B02222
Noun
Nut
Keyword String
Lock
Manufacturer URL
https://www.standard-miether.com
Product Detail
Lock Nut
Product Specification
Lock Nut; 1.173-18" Thread Size; 1-3/4" OD; 1-1/2" Face Dia; 13/32" Width; Steel
Long Description
N Series Bearing Lock Nut; 1.173-18" Thread Size; 1-3/4" OD; 1-1/2" Face Dia; 13/32" Width; Steel
