Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3535 55MM https://www.bdiexpress.com/medias/INDXXXBUSHXX-TL2-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNzZ8aW1hZ2UvanBlZ3xhREJtTDJoaFpDOHhNRFV3TnpJMU1EQTBNRGcyTWk5SlRrUllXRmhDVlZOSVdGaGZWRXd5WDB0WFh6TXdNSGd6TURBdWFuQm58MTUwMmQwNDNkY2Q0NmExODJkZjM0YmNlOTQyNTE0YTJhYWU3ZWZiM2Y4MjVjMDc5NjJmNzA2YzY4OGZlYWFiNg
21445205 Bushings 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

3535 55MM

Description

3535 55MM BUSHING ; 55MM BORE GREY CAST IRON

55MM Bore; 127MM Outside Diameter; 88.9MM Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing

Part #

3535 55MM

BDI #
21445205

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
6.67
Product Group - BDI
M02194
Bushing Series
3535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Weight / LBS
15.38
Long Description
55MM Bore; 127MM Outside Diameter; 88.9MM Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
5 Inch | 127 Millimeter
Bore
2.165 Inch | 55 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh