https://www.bdiexpress.com/medias/INDUSTLCKASY-EL-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzd8aW1hZ2UvanBlZ3xhR1ppTDJoa01DOHhNRE0yTlRNeU1EYzFOekkzT0M5SlRrUlZVMVJNUTB0QlUxbGZSVXhmUzB4RFMxOVRWRXhmTXpBd2VETXdNQzVxY0djfGY2MzcwYmI1ZGI5NjEwNWEyNGY0ZjUzMjM1MzMzYjU3NzBjNzg1ZjZjYWIyMThjOTQwNzZmNmFhYmY4YWVlMTc
https://www.bdiexpress.com/medias/INDUSTLCKASY-EL-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzd8aW1hZ2UvanBlZ3xhR1ppTDJoa01DOHhNRE0yTlRNeU1EYzFOekkzT0M5SlRrUlZVMVJNUTB0QlUxbGZSVXhmUzB4RFMxOVRWRXhmTXpBd2VETXdNQzVxY0djfGY2MzcwYmI1ZGI5NjEwNWEyNGY0ZjUzMjM1MzMzYjU3NzBjNzg1ZjZjYWIyMThjOTQwNzZmNmFhYmY4YWVlMTc
TSUBAKI
TSUBAKI
PL012X015 E
TSUBAKI TSUBAKI
Description
TSUBAKI PL012X015 E
Keyless Screw Locking Assembly; 12MM Bore; 15MM Outside Diameter; Keyless Split Ring Locking Assembly 4.496MM Length; Steel; EL Series; M4 Cap Screw
Part #
PL012X015 E
BDI #
23952023
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL012X015-E/p/23952023
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0
Product Group - BDI
M02194
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
EL
Cap Screw
M4
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Long Description
Keyless Screw Locking Assembly; 12MM Bore; 15MM Outside Diameter; Keyless Split Ring Locking Assembly 4.496MM Length; Steel; EL Series; M4 Cap Screw
Length
0.177 Inch | 4.496 Millimeter
Outside Diameter
0.591 Inch | 15 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

