https://www.bdiexpress.com/medias/INDREXHUBXXX-1030T-HUB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5MTN8aW1hZ2UvanBlZ3xhREl4TDJoaE5TOHhNRFF4T0RZM01EUXpOak00TWk5SlRrUlNSVmhJVlVKWVdGaGZNVEF6TUZSZlNGVkNYek13TUhnek1EQXVhbkJufDNlNmNlODk0ZTdmZjM4NjBjZTlkNWE5NDc4MTE0ZjljNjQzNzEyZjA4YzcyZjc1MGQwMDlhMTc5MDQxNmE0NTE
FALK
FALK
1090T HUB 3.375 7/8X7/16KW NR 0710935
FALK FALK
Description
1090T HUB 3.3750 STD KW 7/8X7/16 ; 710935 GRID CPLG 3-3/8" BORE 4.88" HUB
Grid Coupling Hub; 3-3/8" Bore; 4.88" Hub Diameter; 6.336" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3.88" Length Thru Bore; 6.336" Overall Diameter; 1090T Size or Series; No Bushing; Steel; 4000 Max Speed; 33000In-Lbs Torque
Part #
1090T HUB 3.375 7/8X7/16KW NR 0710935
BDI #
18105749
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1090T-HUB-3-375-7-8X7-16KW-NR-0710935/p/18105749
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
6.34
EAN
0782934003899
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1090T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
4000
Torque
33000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1090T HUB 3.3750 BORE 7/8 X 7/16 KW
Manufacturer Internal Number
0710935
Weight / LBS
13.29
Long Description
Grid Coupling Hub; 3-3/8" Bore; 4.88" Hub Diameter; 6.336" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3.88" Length Thru Bore; 6.336" Overall Diameter; 1090T Size or Series; No Bushing; Steel; 4000 Max Speed; 33000In-Lbs Torque
Hub Diameter
4.88 Inch | 123.952 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Flange Outside Diameter
6.336 Inch | 160.934 Millimeter
Overall Diameter
6.336 Inch | 160.934 Millimeter
Length Thru Bore
3.88 Inch | 98.552 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh