NEXEN
NEXEN
976841-1800
NEXEN NEXEN
Description
976841-1800 MECHANICAL TORQUE LIMITER ; NON RETURNABLE
Torque Limiter; Reactive Activation; Straight | Finished Bore; 100MM Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Tapered Collar Mo
Part #
976841-1800
BDI #
455720
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/976841-1800/p/455720
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
28.032
EAN
0662284272926
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 1800 to 2700Nm
Used With
Sprocket | Coupling | Pulley
Product Series
MTL
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Machine Tools | Automation Equipment | Industrial Robots | Textile Industry
Inch - Metric
Metric
Other Features
Full Disengagement | Zero Backlash | Indexing Ring | Mechanical Switch or Proximity Sensor
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Weight / LBS
63
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 100MM Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Tapered Collar Mo
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh