Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6207 AV https://www.bdiexpress.com/medias/INDNILRINGXX-AV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxODZ8aW1hZ2UvanBlZ3xhR1ppTDJneU15OHhNRFV3TnpRNU56WXpOVGczTUM5SlRrUk9TVXhTU1U1SFdGaGZRVlpmTXpBd2VETXdNQzVxY0djfDAzNTc4ZTk1ZWExMzc3NmMyNmJmMzRkYTBiZTQ5OTRiOWJlMDMzNzI0MTkwMTIwM2UwMjVkOWY4YjI5OTc0NGM
1239472 Sealing Devices 

NILOS NILOS

6207 AV

Description

6207 AV BEARING NILOS RING ; POR 35MM IDX64.8MM ODX2.5MM WD

Bearing Seal Ring; Metal Seal; 64.8MM Outer Diameter; 35MM Inner Diameter; 2.5MM Width; 0.3MM Thickness; For Single Row Deep Groove Ball Bearings

Part #

6207 AV

BDI #
1239472

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

30.12 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 30.12 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.01
EAN
7316578014824
Product Group - BDI
S02232
Harmonized Tariff Code
4016.93.10.10
Noun
Ring
Keyword String
Seal Bearing
Manufacturer URL
https://www.nilos-ring.com
Product Detail
Bearing Seal Ring
Product Specification
Metal Seal; 64.8MM Outer Diameter; 35MM Inner Diameter; 2.5MM Width; 0.3MM Thickness
Long Description
Bearing Seal Ring; Metal Seal; 64.8MM Outer Diameter; 35MM Inner Diameter; 2.5MM Width; 0.3MM Thickness; For Single Row Deep Groove Ball Bearings