https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-64-1-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3NTJ8aW1hZ2UvanBlZ3xhRE15TDJoaE1pOHhNRFE0TVRFNU5UYzBOVE14TUM5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpZMFh6RmZUbDh6TURCNE16QXdMbXB3Wnd8Y2QzOThlYjliOTM2ZDc0ZGE2OTQxMDVjZTk0MjkyZTQzMjdjZTc0ZDc3ODEzNDk4MDE0ODNiYWRiNWI0OTU5OA
https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-64-1-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3NTJ8aW1hZ2UvanBlZ3xhRE15TDJoaE1pOHhNRFE0TVRFNU5UYzBOVE14TUM5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpZMFh6RmZUbDh6TURCNE16QXdMbXB3Wnd8Y2QzOThlYjliOTM2ZDc0ZGE2OTQxMDVjZTk0MjkyZTQzMjdjZTc0ZDc3ODEzNDk4MDE0ODNiYWRiNWI0OTU5OA
GARLOCK
GARLOCK
21238-9084
GARLOCK GARLOCK
Description
64X9084 N OIL SEAL ; 17.75"IDX20.078"OD
Lip Seal; 17-3/4" Shaft Diameter; 20-5/64" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter | Carbon Steel Finger Lip Retainer; Carbon Steel Case; 64 Seal Design Code
Part #
21238-9084
BDI #
21996849
Details
1366.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/21238-9084/p/21996849
Your Price
$ 1,366.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.1
EAN
0717744161514
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter | Carbon Steel Finger
Case Construction
Carbon Steel
Seal Design Code
64
Other Features
7PSI Maximum Pressure | -40 to 200 Degree F Temperature Range
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 17-3/4" Shaft Diameter; 20-5/64" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter | Carbon Steel Finger Lip Retainer; Carbon Steel Case; 64 Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Housing Bore
20.078 Inch | 509.981 Millimeter
Shaft Diameter
17.75 Inch | 450.85 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

