

TIMKEN
TIMKEN
21243-4613
TIMKEN TIMKEN
Description
21243-4613 OIL SEAL ; NON RETURNABLE 311MM ID 349MM OD
Oil Seal; 12-1/4" Shaft Dia; 13-3/4" Housing Bore; 11/16" Nominal Width; Silicone Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64 Seal Design Code
Part #
21243-4613
BDI #
22838016
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21243-4613/p/22838016
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.315
EAN
0053893605241
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 12-1/4" Shaft Dia; 13-3/4" Housing Bore; 11/16" Nominal Width; Silicone Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64 Seal Design Code
Nominal Width
0.688 Inch | 17.475 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Housing Bore
13.75 Inch | 349.25 Millimeter
Shaft Diameter
12.25 Inch | 311.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh