Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21333-3232 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-143-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTF8aW1hZ2UvanBlZ3xhR1k1TDJnMU55OHhNREUwTkRNNU16QTJPRFUzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHhORE5mTVY5T1UxOHpNREI0TXpBd0xtcHdad3w2NDFkYzUzY2QyMjllMmEwZDE4YjU1ZmM1OTQwMjUwNTc1YjBjYTAxNWQ1NzBhNDEyZDcyMzhmN2I5OWYxMjNi
368250 Oil Seals 

GARLOCK GARLOCK

21333-3232

Description

143X3232 NBR OIL SEAL ; 15.748"IDX17.060"OD

15.748" Shaft Dia; 17.06" Housing Bore; 25/32" Nominal Width; Nitrile Lip; Split Seal; 25/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143 Seal Design Code

Part #

21333-3232

BDI #
368250

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

463.45 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 463.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
5.15
EAN
0717744493264
Product Group - BDI
S02250
Generic Design Code
GAR_143
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
143
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21333-3232
Manufacturer Internal Number
21333-3232
Weight / LBS
11.373
Long Description
15.748" Shaft Dia; 17.06" Housing Bore; 25/32" Nominal Width; Nitrile Lip; Split Seal; 25/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143 Seal Design Code
Housing Bore
17.06 Inch | 433.324 Millimeter
Nominal Width
0.781 Inch | 19.837 Millimeter
Actual Width
0.781 Inch | 19.837 Millimeter
Shaft Diameter
15.748 Inch | 399.999 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh