Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22503-2394 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-64G1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzB8aW1hZ2UvanBlZ3xhR05pTDJnNU9TOHhNREUwTkRNNU5Ua3hPVE01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJORWN4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8OGJjN2Y2ZDUyYzRlZWEyMmQ4MzIzNmMzZjdkMTYyZmM1NzdjMTFhMzdmM2YxYzQyNzUyMTQwNjk3MGVjNGRkMg
370452 Oil Seals 

GARLOCK GARLOCK

22503-2394

Description

64G1X2394 N OIL SEAL ; 22.047"IDX24.016"OD

22-3/64" Shaft Dia; 24-1/64" Housing Bore; 0.87" Nominal Width; Mill-Right N Lip; Solid Seal; 0.87" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64G1 Seal Design Code

Part #

22503-2394

BDI #
370452

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2685.26 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,685.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.14
EAN
0717744789930
Product Group - BDI
S02250
Generic Design Code
C_R_HDLA
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64G1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
22503-2394
Manufacturer Internal Number
22503-2394
Weight / LBS
9.15
Long Description
22-3/64" Shaft Dia; 24-1/64" Housing Bore; 0.87" Nominal Width; Mill-Right N Lip; Solid Seal; 0.87" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64G1 Seal Design Code
Actual Width
0.87 Inch | 22.098 Millimeter
Nominal Width
0.87 Inch | 22.098 Millimeter
Housing Bore
24.016 Inch | 610.006 Millimeter
Shaft Diameter
22.047 Inch | 559.994 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh