TIMKEN
TIMKEN
471015
TIMKEN TIMKEN
Description
471015 OIL SEAL ; 0.937" SHAFT DIAMETER 2 LIP
15/16" Shaft Dia; 1-3/8" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 47 Seal Design Code
Part #
471015
BDI #
1344101
Details
22.58
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/471015/p/1344101
Your Price
$ 22.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.009
EAN
0053893491301
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA27
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
47
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
471015
Weight / LBS
0.021
Long Description
15/16" Shaft Dia; 1-3/8" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 47 Seal Design Code
Shaft Diameter
0.937 Inch | 23.8 Millimeter
Actual Width
0.312 Inch | 7.925 Millimeter
Housing Bore
1.375 Inch | 34.925 Millimeter
Nominal Width
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh