![A 38X62X7 DIN3760 NBR](/medias/INDXXXSEALXX-OIL-HAW-A-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk3NDZ8aW1hZ2UvanBlZ3xhRGRpTDJoaE9TODVPVGs1TkRVeU16QTNORGcyTDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmU0VGWFgwRmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDYwMzY1ZWZjNjNhZDBkOWYzN2U1N2VjYjg3ZDU5MTlmZjdkZDIwMzlmMmE4M2QyZTAyYzdjZTNiYWVhMjc0NjM)
![A 38X62X7 DIN3760 NBR](/medias/INDXXXSEALXX-OIL-HAW-A-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk3NDZ8aW1hZ2UvanBlZ3xhRGRpTDJoaE9TODVPVGs1TkRVeU16QTNORGcyTDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmU0VGWFgwRmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDYwMzY1ZWZjNjNhZDBkOWYzN2U1N2VjYjg3ZDU5MTlmZjdkZDIwMzlmMmE4M2QyZTAyYzdjZTNiYWVhMjc0NjM)
SIMRIT
SIMRIT
A 38X62X7 DIN3760 NBR
SIMRIT SIMRIT
Description
SIMRIT A 38X62X7 DIN3760 NBR
38MM Shaft Dia; 62MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; A Seal Design Code
Part #
A 38X62X7 DIN3760 NBR
BDI #
20435259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/A-38X62X7-DIN3760-NBR/p/20435259
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
Product Group - BDI
S02232
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
A
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
38MM Shaft Dia; 62MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; A Seal Design Code
Shaft Diameter
1.496 Inch | 38 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Housing Bore
2.441 Inch | 62 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh