SKF
SKF
A03-A 70X80X7 H-ECOPUR/ECOTAL
SKF SKF
Description
SKF A03-A 70X80X7 H-ECOPUR/ECOTAL
70MM Shaft Dia; 80MM Housing Bore; 7MM Nominal Width; H-Ecopur Lip; Solid Seal; 7MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; A03-A Seal Design Code
Part #
A03-A 70X80X7 H-ECOPUR/ECOTAL
BDI #
15044145

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/A03-A-70X80X7-H-ECOPUR-ECOTAL/p/15044145
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_A03-A
Lip Material
H-Ecopur
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
A03-A
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
A03-A 70X80X7/10 H-ECOPUR/ECOTAL
Long Description
70MM Shaft Dia; 80MM Housing Bore; 7MM Nominal Width; H-Ecopur Lip; Solid Seal; 7MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; A03-A Seal Design Code
Shaft Diameter
2.756 Inch | 70 Millimeter
Housing Bore
3.15 Inch | 80 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh