Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TSN 524 A https://www.bdiexpress.com/medias/INDXXXV-RING-OIL-SKF-TSN-A-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1MnxpbWFnZS9qcGVnfGFHSTRMMmhoWWk4eE1ERTFNRGN3TURRNE1qVTVNQzlKVGtSWVdGaFdMVkpKVGtkZlQwbE1YMU5MUmw5VVUwNWZRVjh6TURCNE16QXdMbXB3Wnd8YTFjNGFlYzA5MDdjMTMwNWIxOTU4NTZlYWQ1MjgyYmFlNTg5MzcwMmNlOWMyYTA2OTA0MTE5NGQxYWIwYzdiOA
1415918 Oil Seals 

SKF SKF

TSN 524 A

Description

TSN 524 A BRG HOUSING V-RING SEAL ; NBR

Lip Seal; 110MM Shaft Diameter; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_A Seal Design Code

Part #

TSN 524 A

BDI #
1415918

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

233.4 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 233.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.42
EAN
7316570570519
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Product Detail
Oil Seal
Product Specification
110MM Shaft Dia; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_A Seal Design Code
Long Description
Lip Seal; 110MM Shaft Diameter; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_A Seal Design Code