

25153067
油封
BERLISS BEARING
BERLISS BEARING
WS12X19X09 SEAL
BERLISS BEARING BERLISS BEARING
描述
BERLISS BEARING WS12X19X09 SEAL
Oil Seal; 12MM Shaft Diameter; 19MM Housing Bore; 9MM Nominal Width; Nitrile Lip; Solid Seal; 9MM Actual Width; 2 Sealing Lips; Rubber Case Construction; WS Seal Design Code
制造商部件号
WS12X19X09 SEAL
BDI部件号
25153067
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E6%B2%B9%E5%B0%81/WS12X19X09-SEAL/p/25153067
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.05
Product Group - BDI
S02250
名称
Seal
关键字串
Oil
产品明细
Oil Seal
产品规格
12MM Shaft Diameter; 19MM Housing Bore; 9MM Nominal Width; Nitrile Lip; Solid Seal; 9MM Actual Width; 2 Sealing Lips; Rubber Case Construction; WS Seal Design Code
详细描述
Oil Seal; 12MM Shaft Diameter; 19MM Housing Bore; 9MM Nominal Width; Nitrile Lip; Solid Seal; 9MM Actual Width; 2 Sealing Lips; Rubber Case Construction; WS Seal Design Code