SOWA TOOL
SOWA TOOL
103-090
SOWA TOOL SOWA TOOL
描述
SOWA TOOL 103-090
Endmill; Square End; 2 Flute Regular Length; HSCO - Inch; 3/4" Cutting Diameter; 3/4" Shank Diameter; 1-5/16" Flute Length; 3-7/16" Overall Length
制造商部件号
103-090
BDI部件号
18325972
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/103-090/p/18325972
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 加拿大 | 2 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Endmill
产品明细
Endmill
产品规格
Square End; 2 Flute Regular Length; HSCO - Inch; 3/4" Cutting Diameter; 3/4" Shank Diameter; 1-5/16" Flute Length; 3-7/16" Overall Length
详细描述
Endmill; Square End; 2 Flute Regular Length; HSCO - Inch; 3/4" Cutting Diameter; 3/4" Shank Diameter; 1-5/16" Flute Length; 3-7/16" Overall Length

