

24765435
切削工具
GATES
GATES
70446
GATES GATES
描述
GATES 70446
Crimper; Economy/Shop; Vertical; Advanced; High - Includes Digital Guides And Tutorials; 700 Series; Red Color; 7.5" Wide; 11" Depth; 4.5" Height; 80 Ton Crimp Force; Connected - Access To Continuously Updated Ecrimp Content With New Product Crimp Specs; Efficiency - Intuitive Touch-Screen Controls Reduce Assembly Time Regardless Of Hose Assembly Experience; Gc20 Cortex Saves Favorites And Optimizes Crimp Cycle Time For Faster Crimping; Safety - On-Board Videos Simplify The Training Of New Operators; Improved Ergonomics With Task Light And Die Cone Handle Make The Operators Job Easier; Calibration And Maintenance Tracking And Reminders Promote Quality Control And Uptime; Certifications - Ce Compliant And Fcc Certified; Design Patent Pending In The U.S; Support - Calibration And Maintenance Tracking And Reminders Promote Quality Control And Uptime; Remote Support Available For Quick Troubleshooting; Requires Hydraulic Pump; Compatible With Existing Pc707 Pumps
制造商部件号
70446
BDI部件号
24765435
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/70446/p/24765435
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0770075802648
重量 / Kilogram
117.93
Product Group - BDI
G00160
名称
Crimper
制造商货号
74800009
产品明细
Crimper
产品规格
Economy/Shop; Vertical; Advanced; High - Includes Digital Guides And Tutorials; 700 Series; Red Color; 7.5" Wide; 11" Depth; 4.5" Height; 80 Ton Crimp Force; Connected - Access To Continuously Updated Ecrimp Content With New Product Crimp Specs; Efficiency - Intuitive Touch-Screen Controls Reduce Assembly Time Regardless Of Hose Assembly Experience; Gc20 Cortex Saves Favorites And Optimizes Crimp Cycle Time For Faster Crimping; Safety - On-Board Videos Simplify The Training Of New Operators; Improved Ergonomics With Task Light And Die Cone Handle Make The Operators Job Easier; Calibration And Maintenance Tracking And Reminders Promote Quality Control And Uptime; Certifications - Ce Compliant And Fcc Certified; Design Patent Pending In The U.S; Support - Calibration And Maintenance Tracking And Reminders Promote Quality Control And Uptime; Remote Support Available For Quick Troubleshooting; Requires Hydraulic Pump; Compatible With Existing Pc707 Pumps
详细描述
Crimper; Economy/Shop; Vertical; Advanced; High - Includes Digital Guides And Tutorials; 700 Series; Red Color; 7.5" Wide; 11" Depth; 4.5" Height; 80 Ton Crimp Force; Connected - Access To Continuously Updated Ecrimp Content With New Product Crimp Specs; Efficiency - Intuitive Touch-Screen Controls Reduce Assembly Time Regardless Of Hose Assembly Experience; Gc20 Cortex Saves Favorites And Optimizes Crimp Cycle Time For Faster Crimping; Safety - On-Board Videos Simplify The Training Of New Operators; Improved Ergonomics With Task Light And Die Cone Handle Make The Operators Job Easier; Calibration And Maintenance Tracking And Reminders Promote Quality Control And Uptime; Certifications - Ce Compliant And Fcc Certified; Design Patent Pending In The U.S; Support - Calibration And Maintenance Tracking And Reminders Promote Quality Control And Uptime; Remote Support Available For Quick Troubleshooting; Requires Hydraulic Pump; Compatible With Existing Pc707 Pumps