

20358376
切削工具
STARRETT
STARRETT
BR121014-2
STARRETT STARRETT
描述
STARRETT BR121014-2
Reciprocating Saw Blade; King Cut; 12" Length X 3/4" Width X 0.05" Thickness; 10-14 TPI; Bi-Metal Material; Straight Shape
制造商部件号
BR121014-2
BDI部件号
20358376
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/BR121014-2/p/20358376
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 2 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
G00140
名称
Blade
关键字串
Reciprocating Saw
产品明细
Reciprocating Saw Blade
产品规格
King Cut; 12" Length X 3/4" Width X 0.05" Thickness; 10-14 TPI; Bi-Metal Material; Straight Shape
详细描述
Reciprocating Saw Blade; King Cut; 12" Length X 3/4" Width X 0.05" Thickness; 10-14 TPI; Bi-Metal Material; Straight Shape