https://www.bdiexpress.com/medias/INDXXXXXXXXX-110-2048-153D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mzl8aW1hZ2UvanBlZ3xhRFV3TDJnMk5pOHhNRE16TWpRMU5UVXpORFl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNVEV3WHpJd05EaGZNVFV6UkY4ek1EQjRNekF3TG1wd1p3fGIxNjNmN2I5ZDc1ZWY2YzZlOWQxZDU1MWRlYWU2OThhYmU4MzAzNzE1MjlkYTY1NmVmODE0NjIxYzNmNTcxYWI
124770
电动/气动工具
BALDOR-RELIANCE
BALDOR-RELIANCE
2048-153D
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE 2048-153D
Belt Grinder; Stationary Abrasive Belt Grinder; 48" Belt Length; 2" Belt Nominal Width; 60Hz Nominal Frequency; 80 Grit; Three Phase; 1-1/2HP Nominal Power Capacity3600RPM Maximum Speed; Bench Top Belt Grinder Type; 208V/230V/460V Nominal Voltage; Grinding Application
制造商部件号
2048-153D
BDI部件号
124770
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/2048-153D/p/124770
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0781568127704
重量 / Kilogram
34.467
Product Group - BDI
G00160
名称
Belt Grinder
制造商内部编号
110-2048-153D
重量/磅
72
产品明细
Belt Grinder
产品规格
Stationary Abrasive Belt Grinder; 48" Belt Length; 2" Belt Nominal Width; 60Hz Nominal Frequency; 80 Grit; Three Phase; 1-1/2HP Nominal Power Capacity3600RPM Maximum Speed; Bench Top Belt Grinder Type; 208V/230V/460V Nominal Voltage; Grinding Application
详细描述
Belt Grinder; Stationary Abrasive Belt Grinder; 48" Belt Length; 2" Belt Nominal Width; 60Hz Nominal Frequency; 80 Grit; Three Phase; 1-1/2HP Nominal Power Capacity3600RPM Maximum Speed; Bench Top Belt Grinder Type; 208V/230V/460V Nominal Voltage; Grinding Application