Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22152 https://www.bdiexpress.com/medias/INDXXXXXXXXX-419-22152-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2NXxpbWFnZS9qcGVnfGFEWTNMMmc0WWk4eE1ETXlPVEExTVRFd016STJNaTlKVGtSWVdGaFlXRmhZV0ZoZk5ERTVYekl5TVRVeVh6TXdNSGd6TURBdWFuQm58MDIyNGRiMzVhMDU4NWRiZTE5ODdhZjIwZjVjMzdhYTNhMWQ1ZTE0ZjVmYzhmYTBmNmE3OGI1Y2NjNjVhMzU1NA
24885709 Electric And Air Tools 

PFERD PFERD

22152

Description

22152 CARBIDE BUR ; 2-1/2" 3/8"X3/4" HD 1/4" SHANK PL END

Carbide Bur; Double Cut 3R Cut Type; 3/8" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 3/4" Cutting Nominal Length; Cylindrical End Shape; Plain; 2-1/2" Nominal Height; 3/4" Nominal Length; Tungsten Carbide Material; 1 EA Quantity; A Style; 3/4" Nominal Width

Part #

21722152

BDI #
24885709

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

32.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 32.96 / each
$ 33.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PFERD
Minimum Buy Quantity
N/A
UNSPSC
23251706
Weight / Kilogram
0.035
EAN
0097758221528
Product Group - BDI
G00140
Noun
Bur
Keyword String
Carbide
Manufacturer Item Number
419-22152
Weight / LBS
0.07
Product Detail
Carbide Bur
Product Specification
Double Cut 3R Cut Type; 3/8" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 3/4" Cutting Nominal Length; Cylindrical End Shape; Plain; 2-1/2" Nominal Height; 3/4" Nominal Length; Tungsten Carbide Material; 1 EA Quantity; A Style; 3/4" Nominal Width
Long Description
Carbide Bur; Double Cut 3R Cut Type; 3/8" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 3/4" Cutting Nominal Length; Cylindrical End Shape; Plain; 2-1/2" Nominal Height; 3/4" Nominal Length; Tungsten Carbide Material; 1 EA Quantity; A Style; 3/4" Nominal Width