https://www.bdiexpress.com/medias/INDINGXXXXXX-18002355-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NTl8aW1hZ2UvanBlZ3xhRFl4TDJnM05DOHhNRE0zTnprM01UUTJOakkzTUM5SlRrUkpUa2RZV0ZoWVdGaGZNVGd3TURJek5UVmZNekF3ZURNd01DNXFjR2N8YTI4MjZlY2VmNjZhNTNhN2UyMjUzNTYyMTM2M2Q4ZmVhZjczNWMyNDc0NDNkMDFmZmI1MTk2NzgyNTI4YzEwZQ
18002355
电动/气动工具
INGERSOLL RAND
INGERSOLL RAND
290
INGERSOLL RAND INGERSOLL RAND
描述
INGERSOLL RAND 290
Air Powered Impact Wrench; 1" Drive; 1600 Max Reverse Torque; Pistol Grip; Standard Anvil; Trigger Actuation; 55 CFM Air Consumption At Load; 1/2" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 10 CFM Average Air Consumption; 800 BPM; Pistol Grip Handle; Square Drive; Super Duty; Bronze End Plate; Bottom Exhaust Location; 1600 Ft-lbs Forward/Fastening Torque; 6000RPM Free Speed; Steel Hammer Case; Composite Handle Material; Impact And Chemical Resistant Composite Housing And Patented Steel Reinforced Frame; Jumbo Hammer Impact Mechanism; 1.25" Max Bolt Diameter; 6.2 Bar Max Pressure; 1600 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Non-Biased Motor; Air Powered; 9.75 Length; Thru-hole Retainer Type; Variable Speed; Full Size Tool Type; 6 Vanes; 22.7 m/s2 Vibration Level; 1 Year Warranty; With A Steel Hammer Case And Metal Housing; The 290 Series Is Built For Heavy Duty Jobs; Through Repeated Drops In The Garage Or Harsh Outdoor Weather Conditions; This Wrench Will See You Through Every Job; Reliability Built To Last; The 290 Series Will Work Like New Every Time You Use It; Great Power-To-Weight Ratio Thanks To The 290 Series Jumbo Hammer Impact Mechanism; These Wrenches Fit In Your Hand Like A Dream; And Work With Minimal Exertion; Increased Control Thanks To Its Power-To-Weight Ratio And Power Regulator; This Tool Provides Increased Control Without An Increase Of Effort; 3-Way Adjustable Handle Designed For Getting Into Cramped Spaces With Big Power; Application Designed For Getting Into Cramped Spaces With Big Power And Great For Spring Work; Tractor Pads; Bus Maintenance; Off-Road Equipment; And Farm Equipment
制造商部件号
290
BDI部件号
18002355
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/290/p/18002355
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0663023001159
重量 / Kilogram
11.402
Product Group - BDI
G00160
名称
Wrench
关键字串
Air Impact
重量/磅
21.9
产品明细
Air Powered Impact Wrench
产品规格
1" Drive; 1600 Max Reverse Torque; Pistol Grip; Standard Anvil; Trigger Actuation; 55 CFM Air Consumption At Load; 1/2" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 10 CFM Average Air Consumption; 800 BPM; Pistol Grip Handle; Square Drive; Super Duty; Bronze End Plate; Bottom Exhaust Location; 1600 Ft-lbs Forward/Fastening Torque; 6000RPM Free Speed; Steel Hammer Case; Composite Handle Material; Impact And Chemical Resistant Composite Housing And Patented Steel Reinforced Frame; Jumbo Hammer Impact Mechanism; 1.25" Max Bolt Diameter; 6.2 Bar Max Pressure; 1600 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Non-Biased Motor; Air Powered; 9.75 Length; Thru-hole Retainer Type; Variable Speed; Full Size Tool Type; 6 Vanes; 22.7 m/s2 Vibration Level; 1 Year Warranty; With A Steel Hammer Case And Metal Housing; The 290 Series Is Built For Heavy Duty Jobs; Through Repeated Drops In The Garage Or Harsh Outdoor Weather Conditions; This Wrench Will See You Through Every Job; Reliability Built To Last; The 290 Series Will Work Like New Every Time You Use It; Great Power-To-Weight Ratio Thanks To The 290 Series Jumbo Hammer Impact Mechanism; These Wrenches Fit In Your Hand Like A Dream; And Work With Minimal Exertion; Increased Control Thanks To Its Power-To-Weight Ratio And Power Regulator; This Tool Provides Increased Control Without An Increase Of Effort; 3-Way Adjustable Handle Designed For Getting Into Cramped Spaces With Big Power; Application Designed For Getting Into Cramped Spaces With Big Power And Great For Spring Work; Tractor Pads; Bus Maintenance; Off-Road Equipment; And Farm Equipment
详细描述
Air Powered Impact Wrench; 1" Drive; 1600 Max Reverse Torque; Pistol Grip; Standard Anvil; Trigger Actuation; 55 CFM Air Consumption At Load; 1/2" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 10 CFM Average Air Consumption; 800 BPM; Pistol Grip Handle; Square Drive; Super Duty; Bronze End Plate; Bottom Exhaust Location; 1600 Ft-lbs Forward/Fastening Torque; 6000RPM Free Speed; Steel Hammer Case; Composite Handle Material; Impact And Chemical Resistant Composite Housing And Patented Steel Reinforced Frame; Jumbo Hammer Impact Mechanism; 1.25" Max Bolt Diameter; 6.2 Bar Max Pressure; 1600 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Non-Biased Motor; Air Powered; 9.75 Length; Thru-hole Retainer Type; Variable Speed; Full Size Tool Type; 6 Vanes; 22.7 m/s2 Vibration Level; 1 Year Warranty; With A Steel Hammer Case And Metal Housing; The 290 Series Is Built For Heavy Duty Jobs; Through Repeated Drops In The Garage Or Harsh Outdoor Weather Conditions; This Wrench Will See You Through Every Job; Reliability Built To Last; The 290 Series Will Work Like New Every Time You Use It; Great Power-To-Weight Ratio Thanks To The 290 Series Jumbo Hammer Impact Mechanism; These Wrenches Fit In Your Hand Like A Dream; And Work With Minimal Exertion; Increased Control Thanks To Its Power-To-Weight Ratio And Power Regulator; This Tool Provides Increased Control Without An Increase Of Effort; 3-Way Adjustable Handle Designed For Getting Into Cramped Spaces With Big Power; Application Designed For Getting Into Cramped Spaces With Big Power And Great For Spring Work; Tractor Pads; Bus Maintenance; Off-Road Equipment; And Farm Equipment