Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

326006 https://www.bdiexpress.com/medias/INDIRWXXXXXX-326000-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwNXxpbWFnZS9qcGVnfGFEVmlMMmcwWWk4NU5ETTROemsyTURJeE56a3dMbXB3Wnd8MWIyOTMwNWE1NmM5YTMzNmQwMDQwZjY1ODdkOWE5ZTgyZjQ3MmZiNzJmOWRkOTcwYmQxYmQ0OTkxNDc5ODNjYw
18493651 Electric And Air Tools 

IRWIN TOOLS IRWIN TOOLS

326006

Description

326006 STRAIGHT SHANK DRILL BIT ; 1/4" X 4" X 6" MASONRY

Hammer Drill Bit; 4" Bit Length; 1/4" Nominal Cutting Diameter; 1/4" Nominal Diameter; Chrome Finish; 4" Flute Length; 0.039" Nominal Height; 21.65" Nominal Length; 6" Overall Nominal Length; Rotary Percussion Bit Type; 7.870" Nominal Width; Irwin

Part #

326006

BDI #
18493651

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9.22 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 9.22 / each BDIExpress
QTY

Inventory

Total: 5

Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.047
EAN
0024721008749
Product Group - BDI
G00140
Noun
Drill Bit
Keyword String
Hammer
Manufacturer URL
https://www.irwin.com
Manufacturer Item Number
585-326006
Weight / LBS
0.08
Product Detail
Hammer Drill Bit
Product Specification
4" Bit Length; 1/4" Nominal Cutting Diameter; 1/4" Nominal Diameter; Chrome Finish; 4" Flute Length; 0.039" Nominal Height; 21.65" Nominal Length; 6" Overall Nominal Length; Rotary Percussion Bit Type; 7.870" Nominal Width
Long Description
Hammer Drill Bit; 4" Bit Length; 1/4" Nominal Cutting Diameter; 1/4" Nominal Diameter; Chrome Finish; 4" Flute Length; 0.039" Nominal Height; 21.65" Nominal Length; 6" Overall Nominal Length; Rotary Percussion Bit Type; 7.870" Nominal Width; Irwin