Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1764981 https://www.bdiexpress.com/medias/INDIRWXXXXXX-1764981-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyNjZ8aW1hZ2UvanBlZ3xhRFE1TDJneE15ODVORE00T0RFek16VTJNRFl5TG1wd1p3fDk3NDNiMDgwN2UxY2MxNjI2MmZiYjZkNDBkMWY4NGZmZjExNDQzZDA3NjdjMzE5MjA3NjI2MjY1MzU1ZDk0MjM
19294021 Hand Tools 

IRWIN TOOLS IRWIN TOOLS

1764981

Description

1764981 UTILITY BLADE ; POR SAFETY BLADES 100/PK BULK

Knife Blade; 2-3/16" Nominal Blade Length; Trapezoid Blade Shape; Blunt Blade Tip Shape; Bi-Metal Material; 1 Number of Cutting Edge; 100/Pack Quantity; Utility Type; Irwin

Part #

1764981

BDI #
19294021

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111501
Weight / Kilogram
0.42
EAN
0038548990750
Product Group - BDI
G00140
Noun
Blade
Keyword String
Knife
Manufacturer Item Number
586-1764981
Weight / LBS
0.9
Product Detail
Knife Blade
Product Specification
2-3/16" Nominal Blade Length; Trapezoid Blade Shape; Blunt Blade Tip Shape; Bi-Metal Material; 1 Number of Cutting Edge; 100/Pack Quantity; Utility Type
Long Description
Knife Blade; 2-3/16" Nominal Blade Length; Trapezoid Blade Shape; Blunt Blade Tip Shape; Bi-Metal Material; 1 Number of Cutting Edge; 100/Pack Quantity; Utility Type; Irwin